Shop All Cable Ties
Panduit
Ergonomic Metal Housing Cable Tie Hand T
Mfr # GS4H-E
Zoro # G2784314
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.8 in
- Color Light Gray/Red
- Width 1.27 in
- Standards QPL per Mil. Std. SAE AS81306 and Mil. Spec. SAE AS90387 Mil. Spec. Part Number MS90387-2
- Application Production, Maintenance, Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GS4H-E
- Zoro # G2784314
- UPC # 61305625569
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.8 in |
Width | 1.27 in |
Height | 5.73 in |
Overall Length | 7.8 in |
Details
Color | Light Gray/Red |
Item | Cable Tie Hand Tool |
Standards | QPL per Mil. Std. SAE AS81306 and Mil. Spec. SAE AS90387 Mil. Spec. Part Number MS90387-2 |
Application | Production, Maintenance, Construction |
Finish | Powder-Coated |
Product Class | Wire Routing, Management & Protection |
Product Color | Light Gray, Red |
Description
Ergonomic Metal Housing Cable Tie Hand Tool for S, HS, LH, H ties, Adjustable tension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1)
- AC WORKS 1.5FT L21-30P 30A 5-Prong Locking Plug to 4 Household Outlets with 20A Breakers (L2130CBF520)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond (K3A25U2)
- 3M Shrink Tubing, 0.187 In ID, Bl, 6 In, PK10 (FP301-3/16-6"-BLACK-10-10 PC PKS)
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- PANDUIT Cable Tie, 14.57" L, Nylon, White, PK100 (S15-50-C)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- PANDUIT Cable Tie, 15.1", Nylon, Black, PK1000 (BT4S-M30)
- Panduit Cable Ties