Shop All Automotive Battery Accessories
Panduit
Equipment Jumper, No.10 AWG
Mfr # RGEJ1036PFY
Zoro # G0791082
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Color Green/Yellow
- Category Type Jumper Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGEJ1036PFY
- Zoro # G0791082
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 36" |
Details
Color | Green/Yellow |
Category Type | Jumper Cables |
Item | Equipment Jumper,No.10 AWG |
Description
Equipment Jumper,No.10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Chain Breaker And Riveting Tool Kit (4744)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (46144)
- FLOTOOL Funnel Set 3 Pc (05068)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32 x 29 in. (PA3951)
- ASSOCIATED EQUIPMENT Heavy-Duty Fleet Battery Charger, Automatic Boosting, 6, 12, 18, 24 Volt, 400 Amp (6002B)
- VICTRON ENERGY VE.Can resistive tank sender adapter (BPP900600100)
- GROTE Heat Shrink Bullet, 16-14G, PK50 (83-2435)
- ASSOCIATED EQUIPMENT Booster Cable, 500A 15Ft, 5 AWG (6159)
- GROTE Butt Connector, Uninsulate, 12-10 Ga, PK100 (83-3102)
- GROTE Jcase, Female Fuse, 40A (82-FMX-40A)
- GROTE Heat Shrink Bullet, 16-14 Ga, .197", PK50 (83-2434)
- Panduit Automotive Battery Accessories