Shop All Cable Supports
Panduit
EQUIPMENT JUMPER KIT #6 AWG, FACTORY TERM ON BOTH ENDS 36"L
Mfr # RGEJ636PFY
Zoro # G3189463
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Application Telecom/Data Center
- Angle Straight and 90°
- Note RGEJ636PFY replaces RGEJ636PF
- Overall Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGEJ636PFY
- Zoro # G3189463
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Overall Length (In.) | 36 |
Overall Length (mm) | 900 |
Details
Color | Green/Yellow |
Application | Telecom/Data Center |
Angle | Straight and 90° |
Note | RGEJ636PFY replaces RGEJ636PF |
Product Type | Equipment Bonding Jumper |
Component | Jumper Kits |
Connection Type | MECHANICAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 75A, 600V AC, Non-Indicating (TRS75R)
- VAST Springless Nut, M10-24X1/4" EG, PK25 (V220 10-24-25)
- JANDORF BLANK UP KIT 4-3/4"" WHT (60220)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 1-1/16" Radius (WC1075)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- ICC J-HOOK, 1 5/16in, BAT WING, 25 PK (ICCMSJHW33)
- Panduit Cable Supports