Shop All Cable Supports
Panduit
EQUIPMENT JUMPER KIT #10 AWG, FACTORY TERM ON BOTH ENDS 36"L
Mfr # RGEJ1036PFY
Zoro # G3189244
product price: $49.35
/ea
Sold in multiples of 25 for $1,233.75
$1,233.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Angle Straight and 90°
- Product Type Equipment Bonding Jumper
- Overall Length (mm) 900
- Note RGEJ1036PFY replaces RGEJ1036PF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGEJ1036PFY
- Zoro # G3189244
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Overall Length (mm) | 900 |
Overall Length (In.) | 36 |
Details
Color | Green/Yellow |
Angle | Straight and 90° |
Product Type | Equipment Bonding Jumper |
Note | RGEJ1036PFY replaces RGEJ1036PF |
Application | Telecom/Data Center |
Component | Jumper Kits |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROLINE Server Cabinet, 2000x600x1000mm, (PSC20610B)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, black, 22mm, spring return, booted, unmarked (ZB5AP2)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AA5)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1600 sq ft, White (ATP1600WRP)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- WIREMOLD Box Rnd Fixt Mtl Ivy (B4F)
- Panduit Cable Supports