Shop All Circuit Breaker & Panelboard Accessories
Panduit
Equipment Grounding Jumper
Mfr # RGEJ1024URT
Zoro # G2751028
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size #6 AWG
- Length 24
- Color Green/Yellow
- Application Telecom/Data Center
- Product Name Jumper Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGEJ1024URT
- Zoro # G2751028
- UPC # 7498333279
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | #6 AWG |
Length | 24 |
Cord Length | 2 ft |
Overall Length | 24 in |
Details
Item | Equipment Bonding Jumper |
Color | Green/Yellow |
Application | Telecom/Data Center |
Product Name | Jumper Cord |
Product Type | Jumper Cord |
Second End Connector Detail | 1 x Ring Terminal |
First End Connector Detail | 1 x Ring Terminal |
Product Class | Grounding & Bonding |
Description
Equipment Grounding Jumper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, White, Custom Length Cable Ties (450-960)
- TRIPP LITE Surge, 15ft cord, 12 outlet, 1650J, 36" (SS361220)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Stainless Steel (S60700FDCC)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6AWG-350 MCM, 600V (PDBFS303)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- GE Load Ctr Mn Bk In125A 4S (TL412CP)
- AUDIOP AUDIOP N5P150 150A Reset Circuit Breaker (N5P150)
- SQUARE D Panelboard accessory, NF, deadfront service kit, 400A, 3 phase, 42 spaces (NFRPL442L4)
- EAG Ground Bar Kit, Five Position (VPKGBK5)
- SQUARE D Neutral Bar, 600 A (NFN6CU)
- Panduit Circuit Breaker & Panelboard Accessories