Shop All Cable Ties
Panduit
Epoxy Mounting Kit w/ 3 Mounts, EMSK3-1-X0, PK 10
Mfr # EMSK3-1-X0
Zoro # G2763865
product price: $99.99
/pk 10, $10.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.98 in
- Color Black
- Width 0.98 in
- Tensile Strength 50 lb
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EMSK3-1-X0
- Zoro # G2763865
- UPC # 7498358027
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 0.98 in |
Width | 0.98 in |
Overall Length | 24.9 mm |
Height | 6.6 mm |
Details
Color | Black |
Item | Cable Tie Mount |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Includes | (3) EMS-A-0 Mounts, (1) EMA Epoxy Adhesive |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV |
Mounting Method | Two-Part Epoxy |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Epoxy Mounting Kit w/ 3 Mounts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Red (HS369-S100-RED)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606B)
- SQUARE D Thermal Unit, 115 to 141A (CC208.0)
- POWER FIRST 22-16 AWG Vinyl Pin Terminal PK100 (5UGP3)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- PANDUIT Stronghold Cable Tie, 11.81L (300Mm), .1 (100 Pack), 100PK (S12-50-C2)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie NAT PK 50 (BC4LH-S25-L)
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- PANDUIT Cable Tie, 11.4, Polypropylene, Green, PK250 (PLT3H-TL109)
- Panduit Cable Ties