Shop All Cable Ties
Panduit
Epoxy Mounting Kit w/ 12 Mounts & Ties, EMSK12-4-12-X0, PK 10
Mfr # EMSK12-4-12-X0
Zoro # G2768214
product price: $375.99
/pk 10, $37.60/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.98 in
- Color Black
- Width 0.98 in
- Tensile Strength 50 lb
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EMSK12-4-12-X0
- Zoro # G2768214
- UPC # 7498358023
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 0.98 in |
Width | 0.98 in |
Details
Color | Black |
Item | Cable Tie Mount |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Includes | (12) EMS-A-0 Mounts, (4) EMA Epoxy Adhesive, (12) PLT2S-0 Cable Ties |
Indoor/Outdoor | Indoor/Outdoor |
Mounting Method | Two-Part Epoxy |
Product Class | Wire Routing, Management & Protection |
Description
Epoxy Mounting Kit w/ 12 Mounts & Ties
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS2W)
- SIEMENS Manual Motor Starter, 3R, 7, 9 NEMA Rating, 1 Poles (SMFFR1)
- MERSEN CC Class, ATMR Series, Fast-Acting, 4A, 600V AC, Non-Indicating (ATMR4)
- HELI-TUBE 1/2 In. OD X 100FT Blue Polyethylene Spiral Wrap (HT 1/2 C BLU-100)
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- PANDUIT 12" L Cable Tie NAT PK 100 (BT3S-C)
- PANDUIT 1" L, 1" W, Black Plastic Wire Clip, Indoor/Outdoor: Indoor (ACC38-A-M20)
- PANDUIT 4" L Miniature Cable Tie NAT PK 1000 (BT1M-M)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PRT5EH-C30)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Red, 100/Case (CTID80)
- Panduit Cable Ties