Shop All Raceway Fittings
Panduit
Entrance End, Off White, PVC, Ends
Mfr # T45EEIW
Zoro # G2699557
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Color Off White
- For Use With T45 Raceways
- Material PVC
- Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T45EEIW
- Zoro # G2699557
- UPC # 074983773404
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 7 1/2 in |
Width | 5 3/4 in |
Height | 3 in |
Length (Straight Wireway) | 7.38 in |
Overall Width | 5 3/4 in |
Raceway Height | 1 1/4 in |
Overall Length | 7 1/2 in |
For Raceway Width x Height | 2 3/8 in x 1 1/4 in |
Height (In.) | 2.86 |
For Raceway Width | 2 1/2 in |
Raceway Width | 2 1/2 in |
For Raceway Height | 1 1/4 in |
Overall Height | 3 in |
Length (In.) | 7.38 |
Width (In.) | 5.64 |
Bend Radius | 1 in |
Overall Height (In.) | 2.86 |
Overall Width (In.) | 5.71 |
Overall Length (m) | 0.2 |
Overall Width (mm) | 145 |
Overall Length (ft.) | 0.63 |
Overall Height (mm) | 72.6 |
Description
Entrance End, Series T-45, For Raceway Height 1 1/4 in, For Raceway Width 2 1/2 in, For Raceway Width x Height 2 3/8 in x 1 1/4 in, Material PVC, Color Off White, Mounting Style Screw On, Bend Radius 1 in, Compatible with Product Type T45 Raceways, Features With Knockouts for 1/2 in, 3/4 in, 1 in and 1-1/4 in Conduit which Allows Entry from Ceiling or Wall, Includes 1 1/4 in Knockout, 1 in Knockout, 1/2 in Knockout, 3/4 in Knockout, Entrance End Fitting, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Nomex, Lacing Tape, Size 3 Fin C Natural (LT5-S3-FC-NT)
- EATON Counter, Electric, LCD, 8 Digits (E5-024-C0410)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- WIREMOLD Open Base Extensn Box Fitting, Ivry, Steel (V5737)
- Panduit Raceways