Shop All Raceway Fittings
Panduit
End Cap, LD Series Raceway, Caps
Mfr # TGECIW
Zoro # G1986196
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Caps
- Color Off White
- For Use With TG Raceways
- Material PVC
- Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TGECIW
- Zoro # G1986196
- UPC # 074983795031
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 2 3/4 in |
Width | 5 1/2 in |
Length | 2 1/4 in |
Length (Straight Wireway) | 5.57 in |
Height (In.) | 2.12 |
Overall Width | 5 1/2 in |
For Raceway Width x Height | 5 5/16 in x 2 11/16 in |
Width (In.) | 2.78 |
Overall Height | 2 3/4 in |
Length (In.) | 5.57 |
For Raceway Height | 2 3/4 in |
Raceway Height | 2 3/4 in |
Raceway Width | 5 1/4 in |
Mounting Hole Diameter | 1/4 in |
For Raceway Width | 5 1/4 in |
Overall Length | 2 1/4 in |
Length (mm) | 53.8 |
Height (mm) | 70.6 |
Product Size | 70 |
Width (mm) | 141.4 |
Description
End Cap, Series TG, For Raceway Height 2 3/4 in, For Raceway Width 5 1/4 in, For Raceway Width x Height 5 5/16 in x 2 11/16 in, Material PVC, Color Off White, Mounting Style Snap On, Compatible with Product Type TG Raceways, Includes 1 in Knockout, 1/2 in Knockout, End Cap, Mounting Hole Diameter 1/4 in, Overall Height 2 3/4 in, Overall Length 2 1/4 in, Overall Width 5 1/2 in, Standards CE Compliant, UL Listed, UL 5A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 7A, 300V AC, 10kA at 300V AC (GLR-7)
- NVENT HOFFMAN Large Folding Shelf, 18.00x18.00, Gray, Steel (AA61SHLF1818)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- PANDUIT Deep Junction Box, PVC, Boxes (JBP1DIW)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- WIREMOLD Plug-In Six Outlet Unit, Gray, Aluminum (UL207BC)
- Panduit Raceways