Shop All Tags
Panduit
Embossing Tape, 316 SS, Natural, PK10
Mfr # METS3-X
Zoro # G8720722
product price: $213.99
/pk 10, $21.40/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Color Natural
- Height 21 ft
- Width 1/2 in
- Max. Lines of Text 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 21 ft |
Width | 1/2 in |
Character Size | 3/16 in |
Size (WxL) | 1/2 in x 21 ft |
Length | 21 ft |
Details
Material | 316 Stainless Steel |
Color | Natural |
Max. Lines of Text | 1 |
For Use With | Embossing Tool |
Thickness | 0.005 in |
Item | Embosser Label Tape |
Indoor/Outdoor Usage | Indoor/Outdoor |
Tape Material | 316 Stainless Steel |
Adhesive | Non-Adhesive |
Product Type | Embosser Label Tape |
Compatible Mfr Part Number | MEHT187 |
Tape Color | Silver |
Description
Embosser Label Tape, Tape Color Silver, Length 21 ft, Width 1/2 in, Compatible Grainger Part Number 30PR57, Compatible Mfr Part Number MEHT187, Adhesive Non-Adhesive, Indoor/Outdoor Usage Indoor/Outdoor, Product Type Embosser Label Tape, Tape Material 316 Stainless Steel, Thickness 0.01 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM ExtSgn EmLt, Stl, Sld Ld Cal, LED, 1.7W (2COM1RWW-PH)
- YAKTRAX Foot Warmers, Small/Med, PK20 (07311)
- SUNBELT Fuel Can, Eagle Type-II Safety Cans (5 gallon) 15.1" x12.75" x12.75" (A-B1SC6)
- PIP Class 3 Electrical Glove, Size 12, PR (155-3-18/12)
- PANDUIT Wire Marker Book, Vinyl Cloth, 1-45 (PCMB-3)
- PANDUIT Voltage Marker, Vinyl, 120/208 Volts, PK5 (PCV-120/208BY)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MT172-C)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-8)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP350-C)
- PANDUIT Embossing Tag, 304 SS, 8 Chr, Natural, PK100 (MMP172-C)
- ACCUFORM Safety Tag, Cardstock, Black/Red, PK25 (MMT105CTP)
- Panduit Tags