Shop All Tags
Panduit
Embossing Tape, 304 SS, Natural, PK10
Mfr # METS4-X
Zoro # G8720731
product price: $161.99
/pk 10, $16.20/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Color Natural
- Height 21 ft
- Width 1/2 in
- For Use With Embossing Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 21 ft |
Width | 1/2 in |
Character Size | 3/16 in |
Length | 21 ft |
Details
Material | 304 Stainless Steel |
Color | Natural |
For Use With | Embossing Tool |
Item | Embosser Label Tape |
Thickness | 0.01 in |
Max. Lines of Text | 1 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Adhesive | Non-Adhesive |
Tape Material | 304 Stainless Steel |
Product Type | Embosser Label Tape |
Tape Color | Silver |
Compatible Mfr Part Number | MEHT187 |
Description
Embosser Label Tape, Tape Color Silver, Length 21 ft, Width 1/2 in, Compatible Grainger Part Number 30PR57, Compatible Mfr Part Number MEHT187, Adhesive Non-Adhesive, Indoor/Outdoor Usage Indoor/Outdoor, Product Type Embosser Label Tape, Tape Material 304 Stainless Steel, Thickness 0.01 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (B33-7-435)
- CORTINA SAFETY PRODUCTS CONE 28IN RED/ORANGE W/BLACK BASE (03-500-07)
- EATON Tower Light LED Module Steady, White (SL7-L120-W)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 20 dB, Blue, 1 PR (6496)
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120AY)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP172W38-C)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP350H-C316)
- PANDUIT Pictogram Label, Electric Shock, PK10 (PESW-C-1Y)
- PANDUIT Voltage Marker, Vinyl, 208 Volts, PK5 (PCV-208AY)
- PANDUIT Embossing Tape, 316 SS, Natural, PK10 (METS3-X)
- BRADY Blank Tag, 2-1/2 x 4 In, Orn, Plstc (87695)
- Panduit Tags