Shop All Tags
Panduit
Embossing Tag, 316 SS, 8 Chr, Natural, PK100
Mfr # MMP172-C316
Zoro # G2824775
product price: $92.59
/pk 100, $0.93/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Color Silver
- Height 1 3/4 in
- Width 3/4 in
- Character Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 3/4 in |
Width | 3/4 in |
Character Size | 3/16" |
Overall Height | 1 3/4 in |
Size | 1 3/4 in x 1 3/4 in |
Overall Width | 1 3/4 in |
Shape & Size | Rectangle 1 3/4 in 1 3/4 in |
Details
Material | 316 Stainless Steel |
Color | Silver |
Max. Characters Per Line | 8 |
Max. Lines of Text | 3 |
Item | Marker Plate |
Thickness | 0.01 in |
For Use With | Cable Tie MLT-S |
Indoor/Outdoor Usage | Indoor/Outdoor |
Shape | Rectangle |
Max. Characters per Line | 8 |
Minimum Operating Temperature | -112 Degrees C |
Outdoor Use | Yes |
RoHS Compliant | Yes |
Standards | RoHS |
Maximum Operating Temperature | 1,000 Degrees F |
Compatible Manufacturer Model Number | MLT-S |
Compatible with Product Type | Cable Ties |
Description
Marker Plate, Color Silver, Compatible Manufacturer Model Number MLT-S, Compatible with Product Type Cable Ties, Material 316 Stainless Steel, Max. Lines of Text 3, Maximum Operating Temperature 1,000 Degrees F, Minimum Operating Temperature -112 Degrees C, Number of Holes 4, Outdoor Use Yes, Overall Height 1 3/4 in, Overall Width 1 3/4 in, RoHS Compliant Yes, Shape Rectangle, Standards RoHS, Thickness 0.01 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPSHIELD CRYO-GLOVES(R) WRIST MED, PR (WRM)
- 3M PROTECTA PRO Dual-ring Tie-Off Adaptor (2190101)
- MCR SAFETY Gloves, Econ Cotton/Polyester Nat'l 7 Gauge, S, 12PK (9636S)
- TR INDUSTRIAL Forestry Safety Helmet and Hearing Protection System, Yellow (TR88011-YL)
- PANDUIT Wire Marker Book, Vinyl Cloth, 1-30 (PCMB-11)
- PANDUIT Voltage Marker, Vinyl, 277/480 Volts, PK5 (PCV-277/480AY)
- PANDUIT Thermal Marker Plate, 3"x1", Yellow (M300X100Y6T)
- PANDUIT Wire Marker Book, Vinyl Cloth, 46-90 (PCMB-14)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP172W38-C316)
- PANDUIT Voltage Marker, Vinyl, 240 Volts, PK5 (PCV-240BY)
- ORORA VISUAL TX OnSyte Perforated Thermal Transfer Printable Strip Tags (3UTV4)
- Panduit Tags