Shop All Tags
Panduit
Embossing Tag, 316 SS, 26 Chr, Naturl, PK100
Mfr # MT350-C316
Zoro # G8720957
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Color Silver
- Height 3/4 in
- Width 3/4 in
- Max. Characters Per Line 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3/4 in |
Width | 3/4 in |
Character Size | 3/16" |
Overall Height | 3/4 in |
Size | 3/4 in x 3 1/2 in |
Shape & Size | Rectangle 3/4 in 3 1/2 in |
Overall Width | 3 1/2 in |
Details
Material | 316 Stainless Steel |
Color | Silver |
Max. Characters Per Line | 26 |
Max. Lines of Text | 3 |
Thickness | 0.01 in |
For Use With | Cable Tie MLT-S |
Item | Marker Plate |
Shape | Rectangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Max. Characters per Line | 26 |
RoHS Compliant | Yes |
Outdoor Use | Yes |
Compatible with Product Type | Cable Ties |
Standards | RoHS |
Compatible Manufacturer Model Number | MLT-H, MIM |
Description
Marker Plate, Color Silver, Compatible Manufacturer Model Number MLT-H, MIM, Compatible with Product Type Cable Ties, Material 316 Stainless Steel, Max. Lines of Text 3, Number of Holes 1, Outdoor Use Yes, Overall Height 3/4 in, Overall Width 3 1/2 in, RoHS Compliant Yes, Shape Rectangle, Standards RoHS, Thickness 0.01 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Replacement Hood (17-722)
- WELLS LAMONT Terry Cloth Sleeves (S-20MS)
- ALLEGRO INDUSTRIES Filter Kit, For Mfr. No. 9878 (9878-50)
- PLASTICADE Barricade, Verticade, HIP Sheet (4200-W-HIP)
- PANDUIT Wire Marker Book, Vinyl Cloth, 0-9 (PCMB-1)
- PANDUIT Safety Marker Book, "Danger High Voltage" - 30 markers/book (PSSB-13)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-8)
- PANDUIT Thermal Marker Plate, 3"x1", Yellow (M300X100Y6T)
- PANDUIT Pictogram Label, Electric Shock, PK10 (PESW-C-1Y)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP172W38-C)
- BADGER TAG & LABEL Blank Tag, Yellow, Vinyl, PK25 (131)
- Panduit Tags