Shop All Tags
Panduit
Embossing Tag, 304 SS, 5 Chr, Natural, PK25
Mfr # MT1D-Q
Zoro # G8720932
product price: $27.79
/pk 25, $1.11/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Color Silver
- Height 1 in
- Width 1 in
- Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 in |
Width | 1 in |
Character Size | 3/16" |
Shape & Size | Circle 1 in 1 in |
Overall Width | 1 in |
Overall Height | 1 in |
Size | 1 in Dia |
Details
Material | 304 Stainless Steel |
Color | Silver |
Thickness | 0.04 in |
Max. Characters Per Line | 5 |
For Use With | Cable Tie MLT-S |
Max. Lines of Text | 1 |
Item | Marker Tag |
Shape | Circle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Max. Characters per Line | 5 |
Standards | RoHS |
Compatible Manufacturer Model Number | MLT-H, MIM |
Compatible with Product Type | Cable Ties |
Outdoor Use | Yes |
RoHS Compliant | Yes |
Description
Marker Tag, Color Silver, Compatible Manufacturer Model Number MLT-H, MIM, Compatible with Product Type Cable Ties, Material 304 Stainless Steel, Max. Lines of Text 1, Number of Holes 1, Outdoor Use Yes, Overall Height 1 in, Overall Width 1 in, RoHS Compliant Yes, Shape Circle, Standards RoHS, Thickness 0.04 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0025YB)
- WRIGHT TOOL Nut Driver Hollow Shaft - 9/16 (9229)
- URREA Shoulder strap-back support belt with 3 belts XL (USF01X)
- BRADY Numbers and Letters Labels, PK 10 (5100P-3)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP350H-C316)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP350-C)
- PANDUIT Fiber Optic Cable Tag (PST-FO)
- PANDUIT Wire Marker Book, Vinyl Cloth, 46-90 (PCMB-14)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP172W38-C316)
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120AY)
- AVERY DENNISON Duplicate Claim Checks, PK500 (18670)
- Panduit Tags