Shop All Tags
Panduit
Embossing Tag, 304 SS, 26 Chr, Naturl, PK100
Mfr # MT350-C
Zoro # G8720941
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Color Silver
- Height 3/4 in
- Width 3/4 in
- Character Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 3/4 in |
Width | 3/4 in |
Character Size | 3/16" |
Shape & Size | Rectangle 3/4 in 3 1/2 in |
Overall Width | 3 1/2 in |
Size | 3/4 in x 3 1/2 in |
Overall Height | 3/4 in |
Details
Material | 304 Stainless Steel |
Color | Silver |
For Use With | Cable Tie MLT-S |
Max. Characters Per Line | 26 |
Thickness | 0.01 in |
Item | Marker Plate |
Max. Lines of Text | 3 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Shape | Rectangle |
Max. Characters per Line | 26 |
Outdoor Use | Yes |
Standards | RoHS |
Compatible with Product Type | Cable Ties |
RoHS Compliant | Yes |
Compatible Manufacturer Model Number | MLT-S |
Description
Marker Plate, Color Silver, Compatible Manufacturer Model Number MLT-S, Compatible with Product Type Cable Ties, Material 304 Stainless Steel, Max. Lines of Text 3, Number of Holes 1, Outdoor Use Yes, Overall Height 3/4 in, Overall Width 3 1/2 in, RoHS Compliant Yes, Shape Rectangle, Standards RoHS, Thickness 0.01 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size L (20-9-1571-7-11)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48862)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 105, 4E Width (500089BLK105)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-8)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP350H-C316)
- PANDUIT Wire Marker Book, Vinyl Cloth, 0-9 (PCMB-1)
- PANDUIT Thermal Marker Plate, 3"x1", Yellow (M300X100Y6T)
- PANDUIT Safety Marker Book, "Danger High Voltage" - 30 markers/book (PSSB-13)
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120BY)
- BRADY Number Tag, Brass, CHWS 126-150, PK25 (23581)
- Panduit Tags