Shop All Wire Strippers & Crimpers
Panduit
Embossing Hand Tool, On-Site Marking
Mfr # MEHT187
Zoro # G8720704
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 61/64 in
- Material Metal
- Includes Additional Marking Wheel, (1) Roll Aluminum Tape, (1) Roll Stainless Steel Tape, Carrying Case
- For Use With Metal Tape
- Height 6-61/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MEHT187
- Zoro # G8720704
- UPC # 074983320738
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 10 61/64 in |
Height | 6-61/64" |
Font Size | 3/16 in |
Depth | 10-61/64" |
Overall Height | 6 61/64 in |
Tape Width | 1/2 in |
Overall Width | 4 5/64 in |
Width | 4-5/64" |
Character Height | 3/16 in |
Supported Tape Width | 1/2 in |
Details
Material | Metal |
Includes | Additional Marking Wheel, (1) Roll Aluminum Tape, (1) Roll Stainless Steel Tape, Carrying Case |
For Use With | Metal Tape |
Item | Handheld Embossing Label Maker |
Workpiece Material | Metal |
Color | Black, Gray |
Finishing Capabilities | Built in Cable Tie Slot Punch |
Brand & Series | PANDUIT MEHT |
Compatible Tape Materials | Aluminum, Stainless Steel |
Cutter Type | Manual |
Character Set | 0 - 9, A -Z |
Product Type | Handheld Embosser |
Compatible Mfr Part Number | META-X, METS3-X, METS4-X |
Description
When you need to emboss on-site, the Panduit MEHT187 Embossing Hand Tool is your solution. It has a tape width of 1/2 in. and a font size of 3/16 in.. The handheld embossing tool measures 10 61/64" in length, 6 61/64" in height and 4 5/64" in width. This metal tool has an overall depth of 10-61/64". With a height of 6-61/64", this handheld embosser provides easy access to any surface. When it comes to quality and convenience, the Panduit MEHT187 Embossing Hand Tool is the best choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 500 in Adhesive Tape Measures, 1 in Blade (3KHL1)
- GREENLEE Knock Out Punch (K3P-2)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 1/2 in Dia (H-36FG)
- STARRETT Band Saw Blade, 9 ft. 3" L, 1/2" W, 3 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91330-09-03)
- PANDUIT Metal Indenting Machine (MIM187)
- PANDUIT Manual Crimping Tool For #8 To 1/0 Awg L (CT-810)
- PANDUIT 10 3/4 in Crimper 22 to 14 AWG (CT-1525)
- PANDUIT Hand Crimpers (CT-1201)
- PANDUIT Crimp Tool, Plier Type, Crimps Panduit T (CT-100B)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1550)
- JONARD TOOLS Fiber Optic Stripper for 125um Fiber With 180um Coating (JIC-180C)
- Panduit Crimping Tools