Shop All Cable Supports
Panduit
Ema Epoxy Mount Kit, Adhesive, PK10
Mfr # EMA-X
Zoro # G1150272
$50.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Two-Part Epoxy
- Note For use with Panduit part numbers ASMS-A-X, EMS-A-C and EMS-A-C0
- Maximum Operating Temperature (°C) 85
- Overall Height (In.) 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # EMA-X
- Zoro # G1150272
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Height (In.) | 0.3 |
Overall Height (mm) | 7.6 |
Overall Width (In.) | 2.4 |
Overall Length (In.) | 2.3 |
Overall Width (mm) | 61 |
Overall Length (mm) | 58.4 |
Details
Item | Ema Epoxy Mount Kit,Adhesive,PK10 |
Color | Gray |
Material | Two-Part Epoxy |
Note | For use with Panduit part numbers ASMS-A-X, EMS-A-C and EMS-A-C0 |
Maximum Operating Temperature (°C) | 85 |
Environment | Indoor/Outdoor |
Mount Method | Two-Part Epoxy |
Application | Epoxy Adhesive Only |
Product Type | Cable Tie Mount |
For Use With | Epoxy Applied Mounts |
Maximum Operating Temperature (°F) | 185 |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Ema Epoxy Mount Kit,Adhesive,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27M1)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Yellow (160402-2100)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF3)
- GREENGATE Ceiling Dt W/Bas 2000 Sq Ft (OAC-DT-2000-R)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- ICC RING, VERTICAL CABLE Management, 1.25in, 10 PK (ICCMSCMPV5)
- Panduit Cable Supports