Shop All Identification Labels
Panduit
Electrical Symbol, Vinyl Cloth, 'Safety Fu
Mfr # PESC-H-EC
Zoro # G3148095
product price: $72.19
/pk 10, $7.22/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Cloth
- Width 0.51 in
- Height 0.51 in
- Color Black/Yellow
- Legend SAFETY FUNCTION
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PESC-H-EC
- Zoro # G3148095
- UPC # 7498364829
- Country of Origin Costa Rica
- Category Identification Labels
Dimensions
Width | 0.51 in |
Height | 0.51 in |
Details
Material | Vinyl Cloth |
Color | Black/Yellow |
Legend | SAFETY FUNCTION |
No. of Labels | 680 |
Operating Temp. Range | -40 to 275°F |
Type | Symbol Label |
Indoor/Outdoor Usage | Indoor/Outdoor |
Legend Color | Black |
Description
Electrical Symbol,Vinyl Cloth,'Safety Function',.51"x.51",68/cd,10 cds/pk, BL/YL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-18)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/16 (STL-116-5050)
- ZORO SELECT Magnetic Roll Stock Holder, 2 In. Width (MX-260)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N110G/XL)
- PANDUIT Lockout Label, 2-1/4 In. H, PK2, PVS0204C171Y (PVS0204C171Y)
- PANDUIT Lockout Tagout Label, 1/2 In. H, PK60 (PSL-CBWL)
- PANDUIT Label Dispenser, 200, High Voltage, 1.5x1 (PLD-56)
- PANDUIT Lockout Label, 5 In. H, 3-1/2 In. W, PK5 (PVS0503N458Y)
- PANDUIT Circuit Breaker Directory Label, 13"H x 5.5" W, PK5 (PES-S1)
- NMC Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl (DL12ALV)
- AVERY Printable Round Labels, 2.5" Diam, PK225 (22562)
- Panduit Identification Labels