Shop All Electrical Lockout Devices
Panduit
Electrical Panel Lockout Bar Only, 13"L
Mfr # PSL-1033
Zoro # G004860188
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Comply with OSHA 1910.147
- Material Polycarbonate
- Overall Dimensions 13 in L x 1 W
- Lockout Type Circuit Breaker Lockout
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-1033
- Zoro # G004860188
- UPC # 61305656970
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
Overall Dimensions | 13 in L x 1 W |
Details
Standards | Comply with OSHA 1910.147 |
Material | Polycarbonate |
Lockout Type | Circuit Breaker Lockout |
Color | Red |
For Use With | Electrical Panels |
Application | Prevent accidental shutdowns of critical equipment by keeping unauthorized persons from accessing electrical circuit breaker panels. |
Description
x 1"W x 1"H, Expands to 20" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (310-6X60)
- PYRAMEX Ridgeline Full Brim Hard Hat 6-Point Ratchet Suspension - Blue (HP56160)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, 12PK (GX0110ID)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB)
- PANDUIT No-Tool I-Line Circuit Breaker Lockout D (PSL-CBILNT)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB-V)
- PANDUIT Circuit Breaker Lockout, Red, 120/277V (PSL-PCBNT)
- PANDUIT USB Type B Blockout Devic (PSL-USBB)
- PANDUIT No-Tool Circuit Breaker Lockout Device, (PSL-CBNT)
- MASTER LOCK Circuit Breaker Lockout, Tie Bar (S3821)
- Panduit Electrical Lockout Devices