Shop All Electrical Boxes
Panduit
Electrical Box, Outlet Box, 3 Gang, PVC
Mfr # JBP3DWH
Zoro # G2142778
product price: $29.39
/ea
Sold in multiples of 25 for $734.75
$734.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 3
- Material PVC
- Length 7 in
- Width 5.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP3DWH
- Zoro # G2142778
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 7 in |
Width | 5.19 in |
Height | 2-3/4 in |
Conduit Size | 1/2 in, 3/4 in, 1 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 3 |
Material | PVC |
Color | White |
Mounting | Surface Mount |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Raceway Type | Two-Piece Outlet Box |
Product Type | Mounting Box |
Product Name | JBP3DWH Mounting Box |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor (XS612B4PAM12)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS250)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/2In (PLG-150)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, EMT (877045)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-2)
- RACO Electrical Box, 22.4 cu in, Ceiling Box, Steel (937)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 2 Gang, Malleable Iron (EDSC272)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SB)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNGR)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550GY)
- Panduit Electrical Boxes