Shop All Electrical Boxes
Panduit
Electrical Box, Outlet Box, 2 Gang, PVC
Mfr # JBP2DWH
Zoro # G1187183
product price: $22.79
/ea
Sold in multiples of 5 for $113.95
$113.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Material PVC
- Length 5.19 in
- Width 5.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP2DWH
- Zoro # G1187183
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 5.19 in |
Width | 5.19 in |
Height | 2-3/4 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | PVC |
Color | White |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Raceway Type | Two-Piece Outlet Box |
Product Type | Mounting Box |
Application/Usage | Surface |
Product Name | JBP2DWH Mounting Box |
Components | Device / Junction / Outlet Box |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADT2)
- TUNDRA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (M3000)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- SCHNEIDER ELECTRIC Power distribution connector, PowerPacT L circuit breaker, 150 to 600A, 14 to 4AWG (PDC12DG4L3)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550GY)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- CANTEX Electrical Box, 32 cu in, FSC Box, 2 Gang, PVC (E9812E)
- CANTEX Electrical Box, 256.0 cu. in., Surface Mount, 4 Gang, PVC (5133712)
- BELL OUTDOOR Weatherproof Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Non-Metallic, Round (14130)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BR)
- Panduit Electrical Boxes