Shop All Electrical Boxes
Panduit
Electrical Box, Mounting Box, ABS
Mfr # CBXQ6IW-A
Zoro # G2548498
Sold in multiples of 25 for $484.75
$484.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Material ABS
- Length 3.7 in
- Width 5.07 in
- Height 1-1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CBXQ6IW-A
- Zoro # G2548498
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 3.7 in |
Width | 5.07 in |
Height | 1-1/5 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Material | ABS |
Color | Off-White |
Includes | (1) Box Cover, (2) Box Base, (3) 2-PLT1M PAN-TY, (4) Label and Label Cover, (5) Screw (Used to Secure Cover to Base, (6) 2-Strip of 3.00" X .75" Foam Tape for Mounting |
Raceway Opening | LD5/LDPH5 |
Product Type | Mounting Box |
Number of Ports | 6 |
Identification Type | Label Pocket |
Note | Compatilble with LD5/LDPH5 or LD10/LDPH10 Raceway |
Module Type | Mini-Com® |
Package Contents | Mini-Com CBXQ6IW-A Mounting Box, Quick Release Cover, Cable Ties, Adhesive Backing, Label, Label Cover |
Total Number of Sockets | 6 |
Mount Type | Surface Mount |
Product Name | Mini-Com CBXQ6IW-A Mounting Box |
Product Line | Mini-Com |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- USA INDUSTRIALS Aftermarket ABB Series EH Control Coil - Replaces KH150, 160, 170, 175, 210-1, Size EH150-EH210 (AS12120)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/208-277VAC (RIB2402B2G)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 1 Gang, Steel, Octagon (324)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Iron, Round (VLJSX-2M)
- GENESIS 7 WAY JUNCTION BOX COLOR STUDS FIXED BASE (JB 7 BLK)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (508)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30215)
- ABB Electrical Box, Junction Box, PVC (E987NR)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Malleable Iron (FSS-2-50)
- Panduit Electrical Boxes