Shop All Electrical Boxes
Panduit
Electrical Box, Mounting Box, ABS
Mfr # CBXQ6EI-A
Zoro # G2547378
product price: $19.39
/ea
Sold in multiples of 5 for $96.95
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Material ABS
- Length 3.7 in
- Width 5.07 in
- Height 1-1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBXQ6EI-A
- Zoro # G2547378
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 3.7 in |
Width | 5.07 in |
Height | 1-1/5 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Material | ABS |
Color | Electric Ivory |
Includes | (1) Box Cover, (2) Box Base, (3) 2-PLT1M PAN-TY, (4) Label and Label Cover, (5) Screw (Used to Secure Cover to Base, (6) 2-Strip of 3.00" X .75" Foam Tape for Mounting |
Mounting | Surface Mount |
Number of Ports | 6 |
Module Type | Mini-Com® |
Product Type | Mounting Box |
Identification Type | Label Pocket |
Raceway Opening | LD5/LDPH5, LD10/LDPH10 |
Product Line | Mini-Com |
Package Contents | Box Cover, Box Base, 2 x PLT1M PAN-TY Cable Tie, Label and Label Cover, Screw (Used to Secure Cover to Base), 2 x Strip of 3.00: X .75" Foam Tape for Mounting |
Total Number of Sockets | 6 |
Product Name | Mini-Com CBXQ6EI-A Mounting Box |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Hole, Plastic (XALD03H7)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHI)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Cushion, PK50 (COL0613Z1)
- JONARD TOOLS Punchdown Tool, Plastic (EP-16A)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Steel, Rectangular (6500NI-5)
- RACO Electrical Box, 60 cu in, Gang Box, 3 Gang, Steel, Rectangular (952)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCS Box, 1 Gang, Stainless Steel (S60700FDCS)
- SKILLEDPOWER Electrical Box, 54 cu in, Vapor Proof Box, 3 Gang, PVC, Rectangular (SK708520)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30226)
- SWE-TECH 3C ABCD 4 Way Switch Box, DB25 Female (FWT40D3-17604)
- CANTEX Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC (EZ21SOR)
- Panduit Electrical Boxes