Shop All Electrical Boxes
Panduit
Electrical Box, Mounting Box, ABS
Mfr # CBXQ4WH-A
Zoro # G2548568
product price: $11.99
/ea
Sold in multiples of 25 for $299.75
$299.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Material ABS
- Length 3.7 in
- Width 3.754 in
- Height 1.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBXQ4WH-A
- Zoro # G2548568
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 3.7 in |
Width | 3.754 in |
Height | 1.181 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Material | ABS |
Color | White |
Includes | (1) Box Cover, (2) Box Base, (3) 2-PLT1M PAN-TY, (4) Label and Label Cover, (5) Screw (Used to Secure Cover to Base), (6) 2-Strip of 3.00: X .75" Foam Tape for Mounting |
Module Type | Mini-Com® |
Identification Type | Label Pocket |
Number of Ports | 4 |
Raceway Opening | LD5/LDPH5, LD10/LDPH10 |
Product Type | Mounting Box |
Total Number of Sockets | 4 |
Mount Type | Surface Mount |
Product Name | CBXQ4WH-A Mounting Box |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct Cover, Flushed Mount, White (TYD1CPW6)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (PDBFS204)
- IFM L-Bracket, F/ 30mm Dia Sensor (U20303)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, White, PK100 (DC-1N)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- DATACOMM ELECTRONICS Electrical Box, Media Box, 1 Gang (45-8011-1P)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Aluminum, Square (5333-0)
- STEEL CITY Electrical Box, 38 cu in, Wall Box, 2 Gang, Steel, Rectangular (MB238ADJ)
- Panduit Electrical Boxes