Shop All Electrical Boxes
Panduit
Electrical Box, Mounting Box, ABS
Mfr # CBXQ4IW-A
Zoro # G2546136
product price: $11.99
/ea
Sold in multiples of 25 for $299.75
$299.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Material ABS
- Length 3.7 in
- Width 3.754 in
- Height 1.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBXQ4IW-A
- Zoro # G2546136
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 3.7 in |
Width | 3.754 in |
Height | 1.181 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Material | ABS |
Color | Off-White |
Features | Quick Release Mechanism |
Mounting | Surface Mount |
Includes | (1) Box Cover, (2) Box Base, (3) 2-PLT1M PAN-TY, (4) Label and Label Cover, (5) Screw (Used to Secure Cover to Base), (6) 2-Strip of 3.00: X .75" Foam Tape for Mounting |
Product Type | Mounting Box |
Note | Compatible with LD5/LDPH5 or LD10/LDPH10 Raceway |
Identification Type | Label Pocket |
Module Type | Mini-Com® |
Number of Ports | 4 |
Raceway Opening | LD5/LDPH5 |
Mount Profile | Low Profile |
Product Name | Mini-Com Surface Mount Box, 4 Port, Off White |
Application/Usage | Furniture, Surface, Wall |
Device Supported | Cable Raceway, Module, Audio/Video Device |
Compatibility | Panduit Raceways: LD3, LDPH3, LD5, LDPH5, LD10, LDPH10 |
Package Contents | 1 x Box Cover, 2 x Box Base, 3 x 2-PLT1M PAN-TY, 4 x Label and Label Cover, 5 x Screw (Used to Secure Cover to Base), 6 x 2-Strip of 3.00: X .75" Foam Tape for Mounting |
Product Line | Mini-Com |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP120 CON 2 LOW (1319)
- SQUARE D Molded Case Circuit Breaker, BDA Series 25A, 2 Pole, 277/480V AC, B Curve (BDA24025Y1)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACO Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (7826RAC)
- ECM INDUSTRIES Electrical Box, 20 cu in, New Work Switch/Outlet Box, 1 Gang, PVC (BOX-NS20N)
- CANTEX Electrical Box, 32 cu in, FSC Box, 2 Gang, PVC (E9812E)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (227)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (502)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550GY)
- Panduit Electrical Boxes