Shop All Electrical Boxes
Panduit
Electrical Box, Mounting Box, ABS
Mfr # CBXQ4EI-A
Zoro # G2547213
product price: $11.69
/ea
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Material ABS
- Length 3.7 in
- Width 3.754 in
- Height 1.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBXQ4EI-A
- Zoro # G2547213
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 3.7 in |
Width | 3.754 in |
Height | 1.181 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Material | ABS |
Color | Electric Ivory |
Mounting | Surface Mount |
Includes | (1) Box Cover, (2) Box Base, (3) 2-PLT1M PAN-TY, (4) Label and Label Cover, (5) Screw (Used to Secure Cover to Base), (6) 2-Strip of 3.00: X .75" Foam Tape for Mounting |
Product Type | Mounting Box |
Number of Ports | 4 |
Module Type | Mini-Com® |
Raceway Opening | LD5/LDPH5, LD10/LDPH10 |
Identification Type | Label Pocket |
Product Line | Mini-Com |
Total Number of Sockets | 4 |
Package Contents | Box Cover, Box Base, 2 x PLT1M PAN-TY, Label and Label Cover, Screw (Used to Secure Cover to Base), 2 x Strip of 3.00: X .75" Foam Tape for Mounting |
Product Name | Mini-Com CBXQ4EI-A Mounting Box |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LVGP Transformer 10KVA 240x480 to 120/240 (G010K1KF7A03)
- HUBBELL 15A Flanged Locking Inlet 2P 3W 125VAC L5-15P BK (HBL4716)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- OMRON Proximity Sensor, Capacitive, 12mm, NO (E2K-X4MY1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1)
- CARLON Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (B620KR-UPC)
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC (5133363)
- BISSELL HOMECARE 502 B Bracket Switch Box - 3 x 2.5 in. Deep (HO570408)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-15)
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5348-0)
- Panduit Electrical Boxes