Shop All Electrical Boxes
Panduit
Electrical Box, Mounting Box, ABS
Mfr # CBXQ2WH-A
Zoro # G2545682
Sold in multiples of 25 for $203.75
$203.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Material ABS
- Length 2.6 in
- Width 2.1 in
- Height 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CBXQ2WH-A
- Zoro # G2545682
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 2.6 in |
Width | 2.1 in |
Height | 0.98 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Material | ABS |
Color | White |
Includes | (1) Box Cover, (2) Box Base, (3) PLT1M PAN-TY, (4) Label and Label Cover, (5) Screw (Used to Secure Cover to Base), (6) Strip of 1.00" X .75" Foam Tape for Mounting |
Note | Compatible with LD3/LDPH# or LD5/LDPH5 Raceway |
Number of Ports | 2 |
Identification Type | Label Pocket |
Raceway Opening | LD3/LDPH3 |
Product Type | Mounting Box |
Module Type | Mini-Com® |
Total Number of Sockets | 2 |
Product Line | Mini-Com |
Mount Type | Surface Mount |
Package Contents | Mini-Com CBXQ2WH-A Mounting Box, Cable ties, Adhesive backing, Label, Label Cover |
Product Name | Mini-Com CBXQ2WH-A Mounting Box |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Low voltage magnetic reed limit switch (SM-35B WH)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (CM PDT 10)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2115L1)
- LEGRAND End Feed, Ivory, NM2000, Ends (NM2010A)
- BELL OUTDOOR Weatherproof Electrical Box, 55 cu in, Three Gang, 3 Gang, Aluminum, Rectangular (5390-0)
- CANTEX Electrical Box, 55 cu in, Switch Box, 4 Gang, PVC, Rectangular (EZ55QNB)
- RACO Electrical Box, 22.4 cu in, Ceiling Box, Steel (937)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-2)
- RACO Electrical Box, 14 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7887RAC)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-1)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Steel, Round (296)
- Panduit Electrical Boxes