Shop All Electrical Boxes
Panduit
Electrical Box, Mounting Box, ABS
Mfr # CBXQ2EI-A
Zoro # G2548035
product price: $8.59
/ea
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Material ABS
- Length 2.6 in
- Width 2.1 in
- Height 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBXQ2EI-A
- Zoro # G2548035
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 2.6 in |
Width | 2.1 in |
Height | 0.98 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Material | ABS |
Color | Electric Ivory |
Includes | (1) Box Cover, (2) Box Base, (3) PLT1M PAN-TY, (4) Label and Label Cover, (5) Screw (Used to Secure Cover to Base), (6) Strip of 1.00" X .75" Foam Tape for Mounting |
Number of Ports | 2 |
Module Type | Mini-Com® |
Product Type | Mounting Box |
Raceway Opening | LD3/LDPH3 |
Identification Type | Label Pocket |
Product Name | Mini-Com CBXQ2EI-A Mounting Box |
Package Contents | Mini-Com CBXQ2EI-A Mounting Box, Cable Ties, Adhesive Backing, Label, Label Cover |
Mount Type | Surface Mount |
Product Line | Mini-Com |
Total Number of Sockets | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE WALL PLATE BLNK PLSH BRS (163BBR)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 450A, 600V AC, Non-Indicating (FLSR450)
- CALCONDUIT Nipple, 2 in. x 3-1/2 in., GRC (876685)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- CANTEX Electrical Box, Junction Box, PVC, Square (5133709U)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- RACO Electrical Box, 30.3 cu in, Ceiling Box, 2 Gang, Steel, Square (239)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14250BR)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14253)
- KILLARK Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-2M)
- Panduit Electrical Boxes