Shop All Electrical Boxes
Panduit
Electrical Box, Mounting Box, ABS
Mfr # CBXQ1IW-A
Zoro # G2534857
product price: $6.99
/ea
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Material ABS
- Length 2.6 in
- Width 1.48 in
- Height 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBXQ1IW-A
- Zoro # G2534857
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 2.6 in |
Width | 1.48 in |
Height | 0.98 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Material | ABS |
Color | Off-White |
Mounting | Surface Mount |
Includes | (1) Box Cover, (2) Box Base, (3) PLT1M PAN-TY d, (4) Strip of 1.00" X .75" Tape for Mounting |
Number of Ports | 1 |
Product Type | Mounting Box |
Raceway Opening | LD3/LDPH3 |
Identification Type | Adhesive Label |
Module Type | Mini-Com® |
Product Name | Mini-Com CBXQ1IW-A Mounting Box |
Total Number of Sockets | 1 |
Package Contents | Box Cover, Box Base, PLT1M PAN-TY Cable Tie, Strip of 1.00" X .75" Tape for Mounting |
Product Line | Mini-Com |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 3.98 to 4.89A (B6.25)
- ADVANCE CABLE TIES 4 18lb UV Black Cable Tie 100/BG (AL-04-18-0-C)
- PROXIMITY Banana Paddle, For Use With 2HMD1 (PDL-3)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206GNK)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-5)
- SOUTHWIRE Electrical Box, 56 cu in, Old Work Cut-In Box, 4 Gang, Steel, Square (52191-OW)
- RADIONIC HI-TECH Hardwire Box, 7 in. L, 120V (ZX-HWBX)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5346-0)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (189RAC)
- Panduit Electrical Boxes