Shop All Electrical Boxes
Panduit
Electrical Box, Mounting Box, 1 Gang, ABS
Mfr # NK4BXWH-AY
Zoro # G2205157
product price: $4.65
/ea
Sold in multiples of 15 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Number of Gangs 1
- Material ABS
- Width 3.26 in
- Height 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK4BXWH-AY
- Zoro # G2205157
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 3.26 in |
Height | 1-1/4 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Number of Gangs | 1 |
Material | ABS |
Color | White |
Includes | (1) Box Base, (2) Box Cover, (3) 2- PLT1.5I-C PAN-TY, (4) 2- Mounting Screw, (5) Mounting Screw (Used to Secure Cover to Base), (6) Label/Label Cover, (7) 2- Strip of 1.25" X .75" Foam Tape for Mounting |
Identification Type | Label Pocket |
Module Type | Keystone |
Raceway Opening | LD3/LDP3 or LD5/LDP5, LD10/LDP10 |
Product Type | Mounting Box |
Number of Ports | 4 |
Total Number of Sockets | 4 |
Mount Type | Surface Mount |
Product Name | NK4BXWH-AY Mounting Box |
Termination | Idc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Type J (MTA01202)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 9 A (LC1K0610E7)
- RACO Noninsulated Connector, 1 In., 90 Deg (3424)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5387-0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- CANTEX Electrical Box, Junction Box, PVC, Round (5133690U)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (127)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (190)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-2)
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- Panduit Electrical Boxes