Shop All Electrical Boxes
Panduit
Electrical Box, Junction Box, 2 Gang, PVC
Mfr # JBP2IW
Zoro # G0173197
product price: $15.59
/ea
Sold in multiples of 5 for $77.95
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 2
- Material PVC
- Length 5.05 in
- Width 5.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP2IW
- Zoro # G0173197
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 5.05 in |
Width | 5.05 in |
Height | 1-5/8 in |
Conduit Size | 1/2 in or 3/4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 2 |
Material | PVC |
Color | Off-White |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Product Type | Mounting Box |
Raceway Type | Two-Piece Outlet Box |
Product Name | JBP2IW Mounting Box |
Mount Type | Wall Mount |
Components | Device / Junction / Outlet Box |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223L)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Red, Toggl (HBL1224R)
- INTERMATIC Timer, Spring Wound, 60 Min, SPDT, Silver (FF360M)
- POWER GEAR Cordinate 6 Ft Floor Cord Cover, Black, 43003 (43003)
- HUBBELL 4IN 6IN STEEL 6IN ENCLOSURE (B060604CH)
- RACO Electrical Box, 15.8 cu in, Switch Box, Steel, Rectangular (355)
- STEEL CITY Electrical Box, 12.5 cu in, Switch Box, Steel, Rectangular (LXOW-25)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (G601-FBX-UPC)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT33S-09)
- KILLARK Electrical Box, 18 cu in, FSX Box, 1 Gang, Malleable Iron, Rectangular (FSX-1M)
- Panduit Electrical Boxes