Shop All Electrical Boxes
Panduit
Electrical Box, Junction Box, 2 Gang, PVC
Mfr # JBP2DIW
Zoro # G0173005
product price: $22.79
/ea
Sold in multiples of 5 for $113.95
$113.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 2
- Material PVC
- Length 5.19 in
- Width 5.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP2DIW
- Zoro # G0173005
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 5.19 in |
Width | 5.19 in |
Height | 2-3/4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 2 |
Material | PVC |
Color | Off-White |
Features | Outlet Box Type: One-Piece Deep, JB1D is a one-piece design requiring no assembly |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Raceway Type | Two-Piece Outlet Box |
Product Type | Mounting Box |
Product Line | Pan-Way |
Product Name | Pan-Way Low Voltage Surface Mount Box |
Environmentally Friendly | Yes |
Standards Met | RoHS Compliant |
Sub Brand | Pan-Way® |
Components | Device / Junction / Outlet Box |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- WESTEK Universal Dimmer Fullrng (6079BC)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- KILLARK Conduit Nipple, St, 3/4" (AN-2S)
- WIREMOLD Electrical Box, Outlet Box, 1 Gang (NM3)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJBX52100)
- RACO Electrical Box, 20.3 cu in, Cable Box, 1 Gang, PVC, Rectangular (7820RAC)
- RACO Electrical Box, 14 cu in, Switch Box, Steel, Rectangular (570RAC)
- SOUTHWIRE Electrical Box, 50 cu in, Concrete Slab Box, 4 Gang, Steel, Square (52181-SPKR)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-1)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (528)
- Panduit Electrical Boxes