Shop All Electrical Boxes
Panduit
Electrical Box, Junction Box, 2 Gang, PVC
Mfr # JBP2DEI
Zoro # G0183182
product price: $22.79
/ea
Sold in multiples of 5 for $113.95
$113.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 2
- Material PVC
- Length 5.19 in
- Width 5.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP2DEI
- Zoro # G0183182
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 5.19 in |
Width | 5.19 in |
Height | 2-3/4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 2 |
Material | PVC |
Color | Electric Ivory |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Product Type | Mounting Box |
Raceway Type | Two-Piece Outlet Box |
Product Line | Pan-Way |
Product Name | Pan-Way 2 Gang Deep Surface Mounting Box |
Components | Device / Junction / Outlet Box |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 28.2 to 30.0A (CC42.7)
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black (PTN0.13BK10)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (TR25R)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80117)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- WIREMOLD Electrical Box, 115 cu in, Floor Box, 8 Gang (AC10105-2)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (127)
- CANTEX Electrical Box, 18 cu in, Old Work Box, 1 Gang, PVC, Rectangular (EZ18SO-HW)
- THOMAS Electrical Box, 12 cu in, Outlet Box, 1 Gang, PVC (6710909)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (150)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (564)
- Panduit Electrical Boxes