Shop All Electrical Boxes
Panduit
Electrical Box, Junction Box, 1 Gang, PVC
Mfr # JBP1WH
Zoro # G0181685
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 1
- Material PVC
- Length 5.19 in
- Width 3.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP1WH
- Zoro # G0181685
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 5.19 in |
Width | 3.45 in |
Height | 1-3/4 in |
Conduit Size | 1/2 in or 3/4 in or 1 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 1 |
Material | PVC |
Color | White |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Product Type | Mounting Box |
Raceway Type | Two-Piece Outlet Box |
Product Name | JBP1WH Mounting Box |
Type | Non-Metallic |
Components | Device / Junction / Outlet Box |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 50' Length (BSLNY125-50)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A8P6G)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 2P, 1P Prmry, 600V (16204-2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Data Box, 2 Gang, Steel (HBL260)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30251)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6102)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron (FS-2-75)
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (231)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8125)
- RACO Electrical Box, 89.8 cu in, Masonry, 4 Gang, Steel, Rectangular (698)
- Panduit Electrical Boxes