Shop All Electrical Boxes
Panduit
Electrical Box, Junction Box, 1 Gang, PVC
Mfr # JBP1EI
Zoro # G0175026
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 1
- Material PVC
- Length 5.19 in
- Width 3.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JBP1EI
- Zoro # G0175026
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 5.19 in |
Width | 3.45 in |
Height | 1-3/4 in |
Conduit Size | 1/2 in or 3/4 in or 1 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 1 |
Material | PVC |
Color | Electric Ivory |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Product Type | Mounting Box |
Raceway Type | Two-Piece Outlet Box |
Product Name | JBP1EI Mounting Box |
Type | Non-Metallic |
Components | Device / Junction / Outlet Box |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 4A @ 240V AC, Actuator Location: Top (XCKD2106M12)
- SQUARE D Operating Handle (KCG2YZ)
- GARDNER BENDER Twist-on Wire Cnnectr 18-10, Red, PK21000 (12-006BU)
- 3M Shrink Tubing, 0.4in ID, Black, 6in, PK3 (ITCSN-0400-6"-BLACK-12-3 PC PKS)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5337-0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die Cast Metal, Square (14351)
- RACO Electrical Box, Handy, 1 Gang, Galvanized Zinc, 1-7/8 in D, 2 in W, 4 in L, 13 cu in Capacity (660)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2390)
- GENESIS 7 WAY JUNCTION BOX COLOR STUDS FIXED BASE (JB 7 BLK)
- WEG Junction Box (TBX-E250/280)
- Panduit Electrical Boxes