Shop All Electrical Boxes
Panduit
Electrical Box, Junction Box, 1 Gang, PVC
Mfr # JBP1DWH
Zoro # G3697234
product price: $19.39
/ea
Sold in multiples of 5 for $96.95
$96.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 1
- Material PVC
- Length 5.19 in
- Width 3.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP1DWH
- Zoro # G3697234
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 5.19 in |
Width | 3.45 in |
Height | 2-3/4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 1 |
Material | PVC |
Color | White |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Raceway Type | Two-Piece Outlet Box |
Product Type | Mounting Box |
Product Name | Pan-Way 1 Gang Power Rated Surface Mounting Box |
Product Line | Pan-Way |
Components | Device / Junction / Outlet Box |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0514AAA-R63/CL30)
- DISCO Blk Nyln Cable Ties 11" Long 50 lbs. Tensile Strg. PK100 (1703PK)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF150D20)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 11/16 in. (900729-3)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-75)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080FBK)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-1)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232RAC)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1-75L)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (604)
- Panduit Electrical Boxes