Shop All Electrical Boxes
Panduit
Electrical Box, Junction Box, 1 Gang, PVC
Mfr # JBP1DIW
Zoro # G0174597
product price: $19.55
/ea
Sold in multiples of 5 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 1
- Material PVC
- Length 5.19 in
- Width 3.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP1DIW
- Zoro # G0174597
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 5.19 in |
Width | 3.45 in |
Height | 2-3/4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 1 |
Material | PVC |
Color | Off-White |
Raceway Type | Two-Piece Outlet Box |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Product Type | Mounting Box |
Environmentally Friendly | Yes |
Product Line | Pan-Way |
Product Model | JBP1DIW |
Product Name | Pan-Way 1 Gang Deep Surace Mounting Box |
Sub Brand | Pan-Way® |
Standards Met | RoHS Compliant |
Components | Device / Junction / Outlet Box |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- WHITMOR Swivel Tie Hanger (6021-187)
- LEVITON Receptacle (21254-HI)
- RITTAL Hole Seal, 2.50 In Hole dia., Steel (OHS200C)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-2M)
- BELL OUTDOOR Weatherproof Box, 5 Outlets, White, 2-Gang, 2-Gang, Aluminum (5337-1)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (681)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2391)
- ABB Electrical Box, Junction Box, PVC (E987NR)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- Panduit Electrical Boxes