Shop All Electrical Boxes
Panduit
Electrical Box, Junction Box, 1 Gang, ABS
Mfr # JB1WH-A
Zoro # G0168105
product price: $8.35
/ea
Sold in multiples of 10 for $83.50
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 1
- Material ABS
- Length 5.09 in
- Width 3.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JB1WH-A
- Zoro # G0168105
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 5.09 in |
Width | 3.34 in |
Height | 0.08 in |
Conduit Size | 1/2 in or 3/4 in or 1 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 1 |
Material | ABS |
Color | White |
Product Type | Cable Organizer |
Raceway Type | One-Piece Outlet Box |
Application | Single Gang One-Piece Outlet Box |
Cable Manager Type | Mount Box |
Certifications & Standards | CSA C22.2, UL |
Compatibility | Panduit Pan-Way LD Profile Raceway |
Product Name | Pan-Way JB1WH-A Surface Mount Box |
Product Line | Pan-Way |
Type | Non-Metallic |
Components | Device / Junction / Outlet Box |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13P14V20)
- CAROL 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02635.35T.05)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Red, 500 ft Length (16UL1061STRRED500)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Aluminum (FSS-2-75-A)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 91.5 cu in, Multi Mount Device Box, 5 Gang, Polycarbonate, Rectangular (MSBMMT5G)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (531)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 57 cu in, Device Box, 3 Gang, PVC, Rectangular (MSB3G)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (161)
- PULSE RADAR 14350 2 Gang Gray Weatherproof Outlet Box (PU155814)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6102)
- Panduit Electrical Boxes