Shop All Electrical Boxes
Panduit
Electrical Box, Junction Box, 1 Gang, ABS
Mfr # JB1IW-A
Zoro # G0167554
Sold in multiples of 10 for $83.50
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 1
- Material ABS
- Length 5.09 in
- Width 3.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JB1IW-A
- Zoro # G0167554
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 5.09 in |
Width | 3.34 in |
Height | 1-3/4 in |
Conduit Size | 1/2 in or 3/4 in or 1 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 1 |
Material | ABS |
Color | Off-White |
Features | Outlet Box Type: One-Piece, JB1 are a one-piece design requiring no assembly |
Application | Single Gang One-Piece Outlet Box |
Raceway Type | One-Piece Outlet Box |
Product Type | Mounting Box |
Product Line | Pan-Way |
Product Name | Pan-Way Low Voltage Surface Mount Box |
Type | Non-Metallic |
Components | Device / Junction / Outlet Box |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Yellow (WL905BSP-YELLOW)
- LUTRON Switches, Mechanical, Gen Purpose, Biscuit (SC-1PS-BI)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- CANTEX COUPLING EXPANSION 3/4"" (5144032U)
- BELL Electrical Box, Outlet Box, 1 Gang, Rectangular (6198311)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC (5133380)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (500)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S60700FDCD)
- WINNIE INDUSTRIES Electrical Box, Junction Box, 2 Gang, Galvanized Zinc, T (WTBOX232)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- Panduit Electrical Boxes