Shop All Electrical Boxes
Panduit
Electrical Box, Junction Box, 1 Gang, ABS
Mfr # JB1EI-A
Zoro # G0181222
product price: $7.85
/ea
Sold in multiples of 10 for $78.50
$78.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 1
- Material ABS
- Length 5.09 in
- Width 3.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JB1EI-A
- Zoro # G0181222
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 5.09 in |
Width | 3.34 in |
Height | 1-3/4 in |
Conduit Size | 1/2 in or 3/4 in or 1 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 1 |
Material | ABS |
Color | Electric Ivory |
Features | Outlet Box Type: One-Piece, JB1 are a one-piece design requiring no assembly |
Application | Single Gang One-Piece Outlet Box |
Product Type | Mounting Box |
Raceway Type | One-Piece Outlet Box |
Product Line | Pan-Way |
Product Name | Pan-Way Low Voltage Surface Mount Box |
Type | Non-Metallic |
Components | Device / Junction / Outlet Box |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52D)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-500-SP1)
- EATON Circuit Breaker, FAZ Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-SP)
- LUMAPRO Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436H01)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Malleable Iron (FDCC-1-50)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (181)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-3/4-UPC)
- ABB Electrical Box, 3 Gang, Rectangular (1495C)
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-2M)
- CARLON Electrical Box, 97.4 cu in, Floor Box, 1 Gang, PVC, Rectangular (E976RFB)
- Panduit Electrical Boxes