Shop All Electrical Boxes
Panduit
Electrical Box, Junction Box, 1 Gang, ABS
Mfr # JB1DWH-A
Zoro # G0179603
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 1
- Material ABS
- Length 5.23 in
- Width 3.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JB1DWH-A
- Zoro # G0179603
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 5.23 in |
Width | 3.48 in |
Depth | 5.2" |
Height | 2-3/4 in |
Conduit Size | 1/2 in or 3/4 in or 1 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 1 |
Material | ABS |
Color | White |
Features | Outlet Box Type: One-Piece Deep, JB1D is a one-piece design requiring no assembly |
Product Type | Mounting Box |
Raceway Type | One-Piece Outlet Box |
Application | 1 Piece Junction Box |
Product Name | Pan-Way Low Voltage Surface Mount Box |
Product Line | Pan-Way |
Components | Device / Junction / Outlet Box |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 80V DC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-DCC)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6.62 in D, NEMA 1, Hinged (A20N20ALP)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V08)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12, 1 Gang, PVC (JBP1WH)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 (JBX3510WH-A)
- PANDUIT Junction Box, Power, Iw, 3-Gang, 3 Gang, PVC (JBP3DIW)
- PANDUIT Junction Box, Gang, 1 Gang, PVC (JBX3510IW-A)
- PANDUIT Junction Box, Power, Iw, 2-Gang, 2 Gang, PVC (JBP2IW)
- PANDUIT Junction Box, Pw, Iw, 1-Gang, 5.12 (JBP1IW)
- Panduit Electrical Boxes