Shop All Electrical Boxes
Panduit
Electrical Box, Junction Box, 1 Gang, ABS
Mfr # JB1DIW-A
Zoro # G0183898
product price: $11.39
/ea
Sold in multiples of 10 for $113.90
$113.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 1
- Material ABS
- Length 5.23 in
- Width 3.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JB1DIW-A
- Zoro # G0183898
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 5.23 in |
Width | 3.48 in |
Height | 2-3/4 in |
Conduit Size | 1/2 in or 3/4 in or 1 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 1 |
Material | ABS |
Color | White |
Features | Outlet Box Type: One-Piece Deep, JB1D is a one-piece design requiring no assembly |
Application | 1 Piece Junction Box |
Product Type | Mounting Box |
Raceway Type | One-Piece Outlet Box |
Product Name | Pan-Way Low Voltage Surface Mount Box |
Product Line | Pan-Way |
Type | Non-Metallic |
Components | Device / Junction / Outlet Box |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Incand, 480V, 30mm, RD (52PL4J2)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007KC)
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- CANTEX Weatherproof Junction Box, 15.8 cu in, Junction Box, 1 Gang, PVC, Round (5133690)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5387-0)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, Steel, Square (52171-FS-UPC)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- CANTEX Electrical Box, Junction Box, PVC, Square (5133709U)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- Panduit Electrical Boxes