Shop All Electrical Boxes
Panduit
Electrical Box, 1 Gang, Stainless Steel
Mfr # 387411
Zoro # G4590678
product price: $10.85
/ea
Sold in multiples of 25 for $271.25
$271.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Stainless Steel
- Color Gray
- Mounting Flush Mount
- Number of Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 387411
- Zoro # G4590678
- Country of Origin Unknown
- Category Electrical Boxes
Details
Item | Electrical Box |
Number of Gangs | 1 |
Material | Stainless Steel |
Color | Gray |
Mounting | Flush Mount |
Number of Ports | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30537)
- FLEX-STRUT Splice For FS-500 Channel, 4-Hole (FS-5344 E/G)
- SCHNEIDER ELECTRIC Extension, 300mm Length 5mm Shaft (VLSS3005)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- PANDUIT Deep Junction Box, Gang, 2 Gang, PVC (JBP2DIW)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12, 1 Gang, PVC (JBP1WH)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- PANDUIT Junction Box, Pw, Iw, 1-Gang, 5.12 (JBP1IW)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (517)
- Panduit Electrical Boxes