Shop All Wire Markers
Panduit
Elect Sym, Protect Cond ft, .51, Bl/yl, PK10
Mfr # PESC-H-PE
Zoro # G1284383
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend EARTH (GROUND)
- Color Black on Yellow
- Material Vinyl Cloth
- Temp. Range -40°F to 275°F
- Label Type Pre-Printed, Write-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PESC-H-PE
- Zoro # G1284383
- UPC # 7498369158
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Electrical Symbol on Card |
Legend | EARTH (GROUND) |
Color | Black on Yellow |
Material | Vinyl Cloth |
Temp. Range | -40°F to 275°F |
Label Type | Pre-Printed, Write-On |
Description
Electrical symbol on card, 0.51" x 0.51" (13.00mm x 13.00mm) marker size, protective conductor symbol, vinyl cloth, black/yellow, 68 markers/card, 10 cards/package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Fire Suppression Valve, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-12705)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-412)
- BRADY Reflective Numbers And Letters, 9, PK25 (5000-9)
- DIXON Forestry Fog Nozzle, 1", NPSH (FFN100)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VPM-BK)
- PANDUIT ThermTrans, Comp Lbl, Adhsv Poly, 1.50" W x, C150X075YJT, PK 5000 (C150X075YJT)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- PANDUIT Voltag Mrkr, Vyl, 4160 Volts ft, Bl/or, PK5 (PCV-4160AY)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X025H1M)
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- Panduit Electrical Labels