Shop All Wire Markers
Panduit
Elect Sym, .51, Bl/yl, PK10
Mfr # PESC-H-E
Zoro # G0421694
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend EARTH (GROUND)
- Color Black on Yellow
- Material Vinyl Cloth
- Temp. Range -40°F to 275°F
- Label Type Pre-Printed, Write-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PESC-H-E
- Zoro # G0421694
- UPC # 7498369154
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Electrical Symbol on Card |
Legend | EARTH (GROUND) |
Color | Black on Yellow |
Material | Vinyl Cloth |
Temp. Range | -40°F to 275°F |
Label Type | Pre-Printed, Write-On |
Description
Electrical symbol on card, 0.51" x 0.51" (13.00mm x 13.00mm) marker size, earth (ground) symbol, vinyl cloth, black/yellow, 68 markers/card, 10 cards/package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN171)
- JUSTRITE Parts Basket For 6AV70, 3NPX9, Steel (27901)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- DEFLECTO Ergonomic Sit Stand Mat, Black, 53" L x (CM24242BLKSS)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X150VAM)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-12Y)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- PANDUIT Voltag Mrkr, Vyl, 240 Volts ft, Bl/or, PK5 (PCV-240CY)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- BRADY Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10 (PWM-L1-L3)
- Panduit Wire Markers