Shop All Wire Ducts
Panduit
Duct Wire Retainer, Type G, 3"
Mfr # WR3-C
Zoro # G2783970
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Width 0.5 in
- Height 0.77 in
- Application Wire Retainer and Labeling Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # WR3-C
- Zoro # G2783970
- UPC # 7498368600
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 0.5 in |
Height | 0.77 in |
Overall Length | 2.79 in |
Overall Length (In.) | 2.79 |
Compatible Duct Width (mm) | 76.2 |
Overall Height (In.) | 0.77 |
Overall Length (mm) | 70.8 |
Compatible Duct Height (mm) | 101.6 |
Overall Width (mm) | 12.7 |
Overall Height (mm) | 19.6 |
Compatible Duct Height (In.) | 4 |
Overall Width (In.) | 0.5 |
Compatible Duct Width (In.) | 3 |
Details
Color | Black |
Material | ABS |
Application | Wire Retainer and Labeling Device |
Note | Wire Retainer for Types G and H Wiring Duct |
Product Type | Wire Retainer |
Compatible Duct Type | G |
Product Name | Cable Retainer |
Cable Manager Type | Cable Retainer |
Product Color | Black |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Product Class | Wiring Duct Accessories |
Description
Duct Wire Retainer, Type G, 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU200W)
- GE Selector Switch, H-O-A, 00, 0, 1, NEMA 1 (CR305X130N)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Press (HBL1284I)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1.5X1.5LG6NM)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 4 D (G1.5X4WH6)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C.75WH6)
- PANDUIT Low-Smoke, Halogen-Free Slotted Wall Wiring D, TNC75X75LG2, PK 5 (TNC75X75LG2)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H3X3WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 4 D (F1.5X4LG6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X3LG6NM)
- Panduit Wire Ducts