Shop All Wire Ducts
Panduit
DUCT TYPE-H HINGED COVER, 6'L X 4"W PVC BLACK, 6' LENGTHS ROHS
Mfr # HC4BL6
Zoro # G1223495
Sold in multiples of 25 for $782.25
$782.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With HC4 Hinged Cover Wiring Duct
- Material PVC
- Length 72"
- Width 4.39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HC4BL6
- Zoro # G1223495
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Length | 72" |
Width | 4.39" |
Overall Length (m) | 1.8 |
Overall Width (mm) | 111.5 |
Overall Length (ft.) | 6 |
Compatible Duct Width (mm) | 101.6 |
Overall Height (mm) | 11 |
Overall Height (In.) | 0.44 |
Overall Width (In.) | 4.39 |
Compatible Duct Width (In.) | 4 |
Cover Size (In.) | 4 in |
Details
Color | Black |
For Use With | HC4 Hinged Cover Wiring Duct |
Material | PVC |
Application | Cover for Wiring Duct |
Product Type | Cable Organizer |
Mount Method | Snap-on |
Wiring Duct Style | Hinged Cover |
Product Name | Cover |
Product Material | Polyvinyl Chloride (PVC) |
Cable Manager Type | Cover |
Product Color | Black |
Components | Covers |
Type | Cable Routing / Wiring Duct |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.25A, 250V AC, Non-Indicating (FNM-1-1/4)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Stripped Leads 15 A Amps 125V AC Voltage (HBLC40123)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT254CL-BROWN)
- PANDUIT Type C Cover Wiring Duct, Blue, 6ft (C2IB6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 3 D (G1.5X3LG6-A)
- PANDUIT WiringDuct, Narrow, 1.75x1.98In, 6Ft, White (HN1.5X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X3LG6)
- PANDUIT Pbdct Replacement Blade (PBDCT-BLD)
- PANDUIT WiringDuct, Narrow, 1.75x1.98In, 6Ft, Gray (HN1.5X2LG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X4NPG6)
- Panduit Wire Ducts