Shop All Cable Protectors
Panduit
Duct Seal Compound, 1lb
Mfr # DS1
Zoro # G1150351
original price:
$5.56
6% off
Sold in multiples of 2 for $10.38
Not eligible for select promotions
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Oil Based Compound
- Color Green
- Type Duct Seal
- Features Seals irregular openings from air, dust, or water; Non-hardening sealant that adheres to metal, masonry, wood or plastic; Provides vibration dampening; Safe and easy to use, non-corrosive, non-toxic, no asbestos, will not stain or harm hands
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DS1
- Zoro # G1150351
- Country of Origin United States
- Category Cable Protectors
Details
Promotion Restriction | Not eligible for promotion |
Item | Duct Seal Compound,1lb |
Material | Oil Based Compound |
Color | Green |
Type | Duct Seal |
Features | Seals irregular openings from air, dust, or water; Non-hardening sealant that adheres to metal, masonry, wood or plastic; Provides vibration dampening; Safe and easy to use, non-corrosive, non-toxic, no asbestos, will not stain or harm hands |
Standards | RoHS Compliant |
Min Operating Temperature | -34 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 99 degrees celsius |
Description
Duct Seal Compound,1lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- PANDUIT 8.3" L Cable Tie BK PK 100 (SG200S-C0)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS013)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-75)
- PANDUIT Panwrap Tool, .375" (PWT38)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- PANDUIT Corrugated Loom Tubing, 1.88"x100ft L, Blk (CLT188F-C20)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1803)
- Panduit Cable Protectors