Shop All Wire Ducts
Panduit
DUCT PANDUCT TYPE G SLOTTED, 6'LX1"WX1"D BASE, LIGHT GRAY ROHS
Mfr # G1X1LG6
Zoro # G1225568
product price: $31.75
/ea
Sold in multiples of 3 for $95.25
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Lead-Free PVC
- Length 72"
- Width 1.26"
- Height 1.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # G1X1LG6
- Zoro # G1225568
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Length | 72" |
Width | 1.26" |
Height | 1.12" |
Slot Width (mm) | 7.9 |
Overall Length (m) | 1.8 |
Overall Height (In.) | 1.12 |
Overall Length (ft.) | 6 |
Slot Width (In.) | 0.31 |
Overall Height (mm) | 28.4 |
Overall Width (In.) | 1.25 |
Overall Width (mm) | 32 |
Fiber Duct H X W | 1" X 1" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (11580801)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 6 In. Arm L (ZCKY91)
- ABB Bullet Connector, 2 In., Thermoplastic (LT9200P)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2CR)
- PANDUIT Pbdct Replacement Blade (PBDCT-BLD)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X3LG6NM)
- PANDUIT Wire Duct, Corner Duct, Gray, 4.40W x 3D (CWD3LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-3/4 in W, Gray, Use With 1-1/2 in Wiring Duct (C1.5LG6-F)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1X1.5LG6NM)
- Panduit Wire Ducts