Shop All Wire Ducts
Panduit
DUCT PANDUCT TYPE G, 6'L X 1"W X 1.5"H BASE SLOTTED, LIGHT GRAY ROHS
Mfr # 192897
Zoro # G5722203
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Finish Grey
- Components Slotted Duct Standard
- Type Cable Routing / Wiring Duct
- Fiber Duct H X W 1" X 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 192897
- Zoro # G5722203
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Fiber Duct H X W | 1" X 1.5" |
Details
Material | PVC |
Finish | Grey |
Components | Slotted Duct Standard |
Type | Cable Routing / Wiring Duct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (AF14)
- POWER FIRST Cable Splice, F Type (5LR24)
- QUICKCABLE Neoprene Cable Clamps 7/8", PK10 (504406-010)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 4 D (G1X4WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6-A)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X3LG6NM)
- PANDUIT WiringDuct, Narrow, 3.25x3.06In, 6Ft, Gray (HN3X3LG6)
- PANDUIT Flushed Duct Cover, PVC, 0.5" x 1' (6-Pack), Light Gray, Protective Film (C.5LG6-F)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6-A)
- Panduit Wire Ducts